Semi-Rotary Drive DFPD-40-RP-90-RS60-F0507

  • Mfr # DFPD-40-RP-90-RS60-F0507
  • Zoro # G702743905
product price: 
$
305.99
/ea
Free Shipping & Returns

Key Features

Temp. Range
-20 Degrees to 80 Degrees C
Body Material
Aluminium
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DFPD-40-RP-90-RS60-F0507
Zoro #
G702743905
UPC #
-
Country of Origin
Italy
Temp. Range
-20 Degrees to 80 Degrees C
Body Material
Aluminium

Description

Semi-Rotary Drive Dfpd-40-Rp-90-Rs60-F0507 Single-Acting, Rack And Pinion Design, Connection Pattern To Namur Vdi/Vde 3845 For Mounting Solenoid Valves, Position Sensors And Positioners, Standard Connection To Fitting Iso 5211. Size Of Actuator=40, Flange Hole Pattern=F0507, Swivel Angle=90 Deg, End-Position Adjustment Range At 0°=-5 - 5 Deg, End-Position Adjustment Range At 90°=-5 - 5 Deg

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews