Compact air cylinder, ISO 21287, 32mm bo
- Mfr # P1PS032DC7G0050
- Zoro # G324937614
product price:Â
$
139.99
/ea
Free Shipping & Returns
Key Features
Rod Thread Size
M8 x 1.25
Maximum Operating Temperature
176 Degrees F
Minimum Operating Temperature
-4 Degrees F
Rod Diameter
12 mm
For Fluid Type
Dry, Filtered Compressed Air
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P1PS032DC7G0050
- Zoro #
- G324937614
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Rod Thread Size
- M8 x 1.25
- Rod Diameter
- 12 mm
- Stroke Length
- 50 mm
- Bore Diameter
- 32 mm
Details
- Item
- Compact air cylinder, ISO 21287, 32mm bore,50mm stroke
- Maximum Operating Temperature
- 176 Degrees F
- Minimum Operating Temperature
- -4 Degrees F
- For Fluid Type
- Dry, Filtered Compressed Air
- Piston Rod Material
- Steel
- System of Measurement
- Metric
- Standards
- ISO 21287
- Air Inlet Type
- BSPT
- Minimum Operating Pressure
- 0.5 bar
- Piston Material
- Aluminum
- Maximum Operating Pressure
- 10 bar
- Cushion Type
- Rubber Cushion
- Cylinder Type
- Compact
- Series
- P1P
- Cylinder Repair
- Repairable
- Rod Gender
- Female
- Body Material Finish
- Anodized
- Body Material
- Aluminum
- Piston Rod Material Finish
- Chrome Plated
Description
Compact air cylinder, ISO 21287, 32mm bore,50mm stroke, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Repairable, Bore Diameter 32 mm, Cushion Type Rubber Cushion, Stroke Length 50 mm, Air Inlet Type BSPT, Cylinder Action Double Acting, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Maximum Operating Pressure 10 bar, Maximum Operating Temperature 176 Degrees F
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.