Semi-Rotary Drive DFPD-700-RP-90-RS45-F12-R3-C-VDE2

  • Mfr # DFPD-700-RP-90-RS45-F12-R3-C-VDE2

  • Zoro # G602744385


product price:  $2,321.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DFPD-700-RP-90-RS45-F12-R3-C-VDE2
Zoro #
G602744385
UPC #
-
Country of Origin
Italy

Description

Semi-Rotary Drive Dfpd-700-Rp-90-Rs45-F12-R3-C-Vde2 Size Of Actuator=700, Flange Hole Pattern=F12, Swivel Angle=90 Deg, End-Position Adjustment Range At 0°=-5 - 5 Deg, End-Position Adjustment Range At 90°=-5 - 5 Deg