Semi-Rotary Drive DFPD-700-RP-90-RS60-F12-R3-C-VDE2

  • Mfr # DFPD-700-RP-90-RS60-F12-R3-C-VDE2

  • Zoro # G002744411


product price:  $2,551.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DFPD-700-RP-90-RS60-F12-R3-C-VDE2
Zoro #
G002744411
UPC #
-
Country of Origin
Italy

Description

Semi-Rotary Drive Dfpd-700-Rp-90-Rs60-F12-R3-C-Vde2 Size Of Actuator=700, Flange Hole Pattern=F12, Swivel Angle=90 Deg, End-Position Adjustment Range At 0°=-5 - 5 Deg, End-Position Adjustment Range At 90°=-5 - 5 Deg