Shop FESTO

Semi-Rotary Drive DFPD-N-80-RP-90-RS60-F0507

  • Mfr # DFPD-N-80-RP-90-RS60-F0507
  • Zoro # G502744768

product price: 
$
407.99
/ea
Free Shipping & Returns

Key Features

Temp. Range
-50 Degrees to 150 Degrees C
Body Material
Aluminium
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DFPD-N-80-RP-90-RS60-F0507
Zoro #
G502744768
UPC #
-
Country of Origin
Italy
Temp. Range
-50 Degrees to 150 Degrees C
Body Material
Aluminium

Description

Semi-Rotary Drive Dfpd-N-80-Rp-90-Rs60-F0507 Single-Acting, Rack And Pinion Design, Connection Pattern To Namur Vdi/Vde 3845 For Mounting Solenoid Valves, Position Sensors And Positioners, Standard Connection To Process Valve Fitting Iso 5211, Npt Control Air Connection Thread Type. Size Of Actuator=80, Flange Hole Pattern=F0507, Swivel Angle=90 Deg, End-Position Adjustment Range At 0°=-5 - 5 Deg, End-Position Adjustment Range At 90°=-5 - 5 Deg

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.