
Semi-Rotary Drive DSMI-40-270-A-B
Mfr # DSMI-40-270-A-B
Zoro # G302749802
product price: $2,759.99
/ea
Free Shipping & Returns
Key Features
Housing material
Anodized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DSMI-40-270-A-B
Zoro #
G302749802
UPC #
-
Country of Origin
Germany
Details
Housing material
Anodized
Description
Semi-Rotary Drive Dsmi-40-270-A-B With Integrated Displacement Encoder. Optional Endposition Sensing Via Proximity Sensors Type Sme/Smt-10F-...-Kl. Rotation Angle Adjustment Range=0 - 270 Deg, Stroke Shortening In The End-Positions=5 °, Smallest Positioning Stroke=(* 5° For Positioning, * 15° With Soft Stop), Piston Diameter=40 Mm, Swivel Angle=0 - 272 Deg
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.