Semi-Rotary Drive DSRL-16-180-P-FW

  • Mfr # DSRL-16-180-P-FW

  • Zoro # G702732107


product price: $811.99
/ea
Free Shipping & Returns

Key Features

Housing material
Die-cast zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSRL-16-180-P-FW
Zoro #
G702732107
UPC #
-
Country of Origin
Germany

Details

Housing material
Die-cast zinc

Description

Semi-Rotary Drive Dsrl-16-180-P-Fw Rotary Vane Principle, Infinitely Adjustable Swivel Angle. The Stop System Is Separate From The Rotary Vane So That Any Forces Which Occur Are Absorbed By The Stop Cams And Cushioned Via Flexible Plastic Pads. Size=16, Cushioning Angle=2,1 Deg, Rotation Angle Adjustment Range=0 - 180 Deg, Swivel Angle=0 - 180 Deg, Cushioning=P: Flexible Cushioning Rings/Plates At Both Ends

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.