Zoro Homepage

Service Unit Combination MSB6-1/2:C3J4D1A1F3-WP

  • Mfr # MSB6-1/2:C3J4D1A1F3-WP

  • Zoro # G402743472


product price: $639.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSB6-1/2:C3J4D1A1F3-WP
Zoro #
G402743472
UPC #
-
Country of Origin
Hungary

Description

Service Unit Combination Msb6-1/2:C3J4D1A1F3-Wp Comprising Manual On-Off Valve, Filter Regulator, Electrical On-Off Valve, Pneumatic Soft-Start Valve, Branching Module With Pressure Switch Without Display, Wall Mounting Plate. Maximum Output Pressure 12 Bar, 5 μm Filter, With Pressure Gauge, Lockable Regulator Head, Plastic Bowl With Plastic Bowl Guard, Fully Automatic Condensate Drain, Flow Direction From Left To Right. Size=6, Series=Ms, Actuator Lock=(* Rotary Knob With Lock, * With Accessories, Lockable), Assembly Position=Vertical +/- 5°, Grade Of Filtration=5 μm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.