Shop PARKER

Air Cylinder, 1 1/2 in Bore, 6 in Stroke, Round Body Double Acting, Stainless Steel .

  • Mfr # 1.50DSRM06.00
  • Zoro # G6129006

product price: 
$
88.35
/ea

Key Features

Cylinder Action
Double Acting
Max. Pressure
250 psi
Body Material
Stainless Steel
Rod Dia.
0.437 in
Rod Thread Length
3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1.50DSRM06.00
Zoro #
G6129006
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
1 1/2 in
Rod Dia.
0.437 in
Overall Length
10.7 in
Rod Thread Length
3/4 in
Port Size
1/8 in FNPT
Air Cylinder Bore Dia.
1 1/2 in
Dimension E
0.88 in
Dimension B
0.749 in
Dimension J
0.25 in
Dimension D
0.38 in
Dimension N1
3/4"-16
Dimension C
0.25 in
Dimension Cc
0.437 in
Dimension A
3/4 in
Dimension Kk
7/16"-20 UNF
Rod Thread Size
7/16"-20
Stroke Length
6 in
Body Diameter
1 9/16 in
End Cap Length
1/4 in
Bore Diameter
1 1/2 in
Inlet Size
1/8"
Nose Mount Thread Size
3/4"-16
Rod Diameter
7/16 in

Details

Item
Air Cylinder
Cylinder Action
Double Acting
Max. Pressure
250 psi
Body Material
Stainless Steel
Tube Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
Stroke
6 in
Mount
Nose
Air Cylinder Type
Round Body
End Cap Material
Aluminum
Finish
Silver
Cushion Type
None
Air Cylinder Mount
Nose
Piston Rod Material
Stainless Steel
Features
Switch Ready
Single Acting/Double Acting
Double Acting
Temp. Range
14 Degrees to 140 Degrees F
Nose Mount Thread
3/4"-16
Piston Material
Aluminum
Minimum Operating Temperature
14 Degrees F
Number of Rods
Single Rod
For Fluid Type
Air
Cylinder Repair
Non-Repairable
Maximum Operating Temperature
140 Degrees F
System of Measurement
Inch
Maximum Operating Pressure
250 psi
Inlet Gender
Female
Air Inlet Type
NPT
Body Material Grade
304
Series
SRM
Rod Rotation
Rotating Rod

Description

Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Nose, Bore Diameter 1 1/2 in, Cushion Type None, Stroke Length 6 in, Inlet Size 1/8 In., Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Mounting Location Front, Body Material Grade 304, Body Diameter 1 9/16 in, Inlet Gender Female

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.