Zoro Homepage

Servo Motor EMMT-AS-60-S-HS-RSB

  • Mfr # EMMT-AS-60-S-HS-RSB

  • Zoro # G802731116


product price: $1,579.99
/ea
Free Shipping & Returns

Key Features

Stall torque
0.66 Nm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMMT-AS-60-S-HS-RSB
Zoro #
G802731116
UPC #
-
Country of Origin
Bulgaria

Details

Stall torque
0.66 Nm

Description

Servo Motor Emmt-As-60-S-Hs-Rsb Ambient Temperature=-15 - 40 °C, Note On Ambient Temperature=Up To 80°C With Derating -1.5%/°C, Max. Installation Height=4000 M, Note On Max. Installation Height=As Of 1,000 M, Only With Derating Of -1.0% Per 100 M, Storage Temperature=-20 - 70 °C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.