Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Short-Stroke Cylinder ADVC-50-10-I-P

  • Mfr # ADVC-50-10-I-P

  • Zoro # G402740181


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Piston rod material
High-alloy steel
Stroke
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADVC-50-10-I-P
Zoro #
G402740181
UPC #
-
Country of Origin
Germany

Details

Piston rod material
High-alloy steel
Stroke
10 mm

Description

Short-Stroke Cylinder Advc-50-10-I-P No Facility For Sensing, Piston-Rod End With Female Thread. Stroke=10 Mm, Piston Diameter=50 Mm, Based On The Standard=(* Iso 6431, * Hole Pattern, * Vdma 24562), Cushioning=P: Flexible Cushioning Rings/Plates At Both Ends, Assembly Position=Any

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.