Air Cylinder, 2 1/2 in Bore, 3 in Stroke, Round Body Double Acting, Stainless Steel .

  • Mfr # 2.50DXPSRM03.00
  • Zoro # G6214503
product price: 
$
158.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Max. Pressure
250 psi
Body Material
Stainless Steel
Rod Dia.
0.625 in
Rod Thread Length
7/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2.50DXPSRM03.00
Zoro #
G6214503
UPC #
-
Country of Origin
United States
Cylinder Action
Double Acting
Item
Air Cylinder
Max. Pressure
250 psi
Body Material
Stainless Steel
Tube Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
Stroke
3 in
Mount
Nose and Pivot
Air Cylinder Type
Round Body
Piston Material
Aluminum
Finish
Silver
End Cap Material
Aluminum
Nose Mount Thread
1 3/8"-12
Air Cylinder Mount
Nose and Pivot
Features
Switch Ready
Cushion Type
None
Piston Rod Material
Steel
Temp. Range
14 Degrees to 140 Degrees F
Single Acting/Double Acting
Double Acting
Body Material Grade
304
Minimum Operating Temperature
14 Degrees F
Air Inlet Type
NPT
Series
SRM
For Fluid Type
Air
Maximum Operating Temperature
140 Degrees F
Inlet Gender
Female
System of Measurement
Inch
Cylinder Repair
Non-Repairable
Maximum Operating Pressure
250 psi
Number of Rods
Single Rod
Rod Rotation
Rotating Rod
Piston Rod Material Finish
Chrome Plated

Dimensions

Bore Dia.
2 1/2 in
Rod Dia.
0.625 in
Overall Length
9.9 in
Rod Thread Length
7/8 in
Pivot Hole Dia.
0.376 in
Port Size
1/4 in FNPT
Air Cylinder Bore Dia.
2 1/2 in
Dimension E
0.75 in
Rod Thread Size
1/2"-20
Dimension B
1.50 in
Dimension Cb
0.75 in
Dimension Cd
0.376 in
Dimension L
0.56 in
Dimension D
0.50 in
Dimension A
22/25 in
Dimension N1
1 3/8"-12
Dimension Kk
1/2"-20 UNF
Dimension Cc
0.625 in
Nose Mount Thread Size
1 3/8"-12
Rod Diameter
5/8 in
Body Diameter
2 5/8 in
Bore Diameter
2 1/2 in
Inlet Size
1/4"
Stroke Length
3 in

Description

Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Nose, Pivot, Bore Diameter 2 1/2 in, Cushion Type None, Stroke Length 3 in, Inlet Size 1/4 In., Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Piston Rod Material Finish Chrome Plated, Mounting Location Front, Body Material Grade 304

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.