Zoro Homepage

Solenoid Valve CPE24-M1H-5LS-3/8

  • Mfr # CPE24-M1H-5LS-3/8

  • Zoro # G102720339


product price: $302.99
/ea
Free Shipping & Returns

Key Features

Width (In.)
24 mm
Housing material
Die-cast aluminum
Pilot pressure
2.5 bar to 10 bar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPE24-M1H-5LS-3/8
Zoro #
G102720339
UPC #
-
Country of Origin
Germany

Dimensions

Width (In.)
24 mm

Details

Housing material
Die-cast aluminum
Pilot pressure
2.5 bar to 10 bar

Description

Solenoid Valve Cpe24-M1H-5Ls-3/8 High Component Density Valve Function=5/2 Monostable, Type Of Actuation=Electrical, Width=24 Mm, Standard Nominal Flow Rate=2900 L/Min, Operating Pressure=-0,9 - 10 Bar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.