Shop FESTO
Create Account
Solenoid Valve CPVSC1-M1HT-J-H-Q3
- Mfr # CPVSC1-M1HT-J-H-Q3
- Zoro # G202730894
product price:Â
$
320.99
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
- CPVSC1-M1HT-J-H-Q3
- Zoro #
- G202730894
- UPC #
- -
- Country of Origin
- Germany
- Item
- Solenoid Valve
Description
Solenoid Valve Cpvsc1-M1Ht-J-H-Q3 For Valve Terminal Cpv-Sc, Qs Push-In Connector. Valve Function=5/2 Bistable, Type Of Actuation=Electrical, Valve Size=10 Mm, Standard Nominal Flow Rate=170 L/Min, Operating Pressure=-0,9 - 7 Bar
Documents & Resources