Zoro Homepage

Solenoid Valve MDH-5/2-3/4-D-4-24DC

  • Mfr # MDH-5/2-3/4-D-4-24DC

  • Zoro # G102719494


product price: $1,033.99
/ea
Free Shipping & Returns

Key Features

Housing material
Aluminum
Width (In.)
76 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDH-5/2-3/4-D-4-24DC
Zoro #
G102719494
UPC #
-
Country of Origin
Brazil

Dimensions

Width (In.)
76 mm

Details

Housing material
Aluminum

Description

Solenoid Valve Mdh-5/2-3/4-D-4-24Dc With Pilot Valve And Manual Override, No Socket Connector Valve Function=5/2 Monostable, Type Of Actuation=Electrical, Width=76 Mm, Standard Nominal Flow Rate=6000 L/Min, Operating Pressure=3 - 16 Bar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.