Shop FESTO
See all product information
Create Account
Solenoid Valve VUVG-L10-M52-RT-M5-1H2L-W1
- Mfr # VUVG-L10-M52-RT-M5-1H2L-W1
- Zoro # G402736566
product price:Â
$
82.25
/ea
Key Features
Pilot pressure
2.5 bar to 8 bar
Housing material
Aluminium Alloy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VUVG-L10-M52-RT-M5-1H2L-W1
- Zoro #
- G402736566
- UPC #
- -
- Country of Origin
- Germany
Details
- Pilot pressure
- 2.5 bar to 8 bar
- Housing material
- Aluminium Alloy
Description
Solenoid Valve Vuvg-L10-M52-Rt-M5-1H2L-W1 Valve Function=5/2 Monostable, Type Of Actuation=Electrical, Valve Size=10 Mm, Standard Nominal Flow Rate=220 L/Min, Operating Pressure=2,5 - 8 Bar
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.