Solenoid Valve VUVG-L10-T32C-AT-M7-1R8L

  • Mfr # VUVG-L10-T32C-AT-M7-1R8L

  • Zoro # G402733152


product price:  $141.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VUVG-L10-T32C-AT-M7-1R8L
Zoro #
G402733152
UPC #
-
Country of Origin
Germany

Description

Solenoid Valve Vuvg-L10-T32C-At-M7-1R8L Valve Function=2X3/2 Closed, Monostable, Type Of Actuation=Electrical, Valve Size=10 Mm, Standard Nominal Flow Rate=170 - 190 L/Min, Operating Pressure=1,5 - 8 Bar