Solenoid Valve VUVS-LT20-M32C-MZD-G18-F7

  • Mfr # VUVS-LT20-M32C-MZD-G18-F7

  • Zoro # G202736834


product price:  $101.99
/ea
Free Shipping & Returns

Key Features

Housing material
Die-cast Aluminum Painted
Pilot pressure
2.5 bar to 10 bar
Type
Electrical
Valve Port Size
21 mm
Housing Material
Diecast Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VUVS-LT20-M32C-MZD-G18-F7
Zoro #
G202736834
UPC #
-
Country of Origin
China

Dimensions

Valve Port Size
21 mm

Details

Housing material
Die-cast Aluminum Painted
Pilot pressure
2.5 bar to 10 bar
Type
Electrical
Housing Material
Diecast Aluminum

Description

Solenoid Valve Vuvs-Lt20-M32C-Mzd-G18-F7 Valve Function=3/2 Closed, Monostable, Type Of Actuation=Electrical, Valve Size=21 Mm, Standard Nominal Flow Rate=600 L/Min, Operating Pressure=-0,9 - 10 Bar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.