Shop FESTO
See all product information
Create Account
Solenoid Valve VZWF-B-L-M22C-N12-135-V-1P4-10
- Mfr # VZWF-B-L-M22C-N12-135-V-1P4-10
- Zoro # G602723212
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
Electrical Connections
Plug
Ambient Temp. Range
-10 Degrees to 35 Degrees C
Body Material
Brass
Type
Electrical
Valve Ways and Positions
2/2-Way, Closed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VZWF-B-L-M22C-N12-135-V-1P4-10
- Zoro #
- G602723212
- UPC #
- -
- Country of Origin
- Germany
- Electrical Connections
- Plug
- Ambient Temp. Range
- -10 Degrees to 35 Degrees C
- Body Material
- Brass
- Type
- Electrical
- Valve Ways and Positions
- 2/2-Way, Closed
Description
Solenoid Valve Vzwf-B-L-M22C-N12-135-V-1P4-10 Force Pilot Operated, Npt1/2" Connection. Design Structure=(* Diaphragm Valve, * Forced), Type Of Actuation=Electrical, Sealing Principle=Soft, Assembly Position=Magnet Standing, Mounting Type=Line Installation
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.