Swivel/Linear Unit DSL-16-25-270-P-A-S2-B

  • Mfr # DSL-16-25-270-P-A-S2-B

  • Zoro # G302727985


product price:  $1,822.99
/ea
Free Shipping & Returns

Key Features

Piston rod material
Tempered steel
Stroke
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DSL-16-25-270-P-A-S2-B
Zoro #
G302727985
UPC #
-
Country of Origin
Germany

Details

Piston rod material
Tempered steel
Stroke
25 mm

Description

Swivel/Linear Unit Dsl-16-25-270-P-A-S2-B For Proximity Sensing. Rotary And Linear Movement Can Be Actuated Independently Of One Another. Rotary Movement Of 0° - 270° Infinitely Adjustable. Rotation Angle Adjustment Range=0 - 270 Deg, Stroke=25 Mm, Piston Diameter=16 Mm, Swivel Angle=0 - 272 Deg, Cushioning=P: Flexible Cushioning Rings/Plates At Both Ends

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.