Shop FESTO
See all product information
Create Account
Toothed Belt Axis EGC-120-1200-TB-KF-0H-GK
- Mfr # EGC-120-1200-TB-KF-0H-GK
- Zoro # G202729713
product price:Â
$
4,363.99
/ea
Free Shipping & Returns
Key Features
Stroke
1200 mm
Temp. Range
-10 Degrees to 60 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EGC-120-1200-TB-KF-0H-GK
- Zoro #
- G202729713
- UPC #
- -
- Country of Origin
- Germany
- Stroke
- 1200 mm
- Temp. Range
- -10 Degrees to 60 Degrees C
Description
Toothed Belt Axis Egc-120-1200-Tb-Kf-0H-Gk With Recirculating Ball Bearing Guide Effective Diameter Of Drive Pinion=39,79 Mm, Working Stroke=1200 Mm, Size=120, Stroke Reserve=0 Mm, Toothed-Belt Stretch=0,13 %
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.