Toothed Belt Axis ELGC-TB-KF-80-1800
- Mfr # ELGC-TB-KF-80-1800
- Zoro # G402733657
product price:Â
$
1,583.99
/ea
Free Shipping & Returns
Key Features
Stroke
1800 mm
Temp. Range
0 Degrees to 50 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ELGC-TB-KF-80-1800
- Zoro #
- G402733657
- UPC #
- -
- Country of Origin
- China
- Stroke
- 1800 mm
- Temp. Range
- 0 Degrees to 50 Degrees C
Description
Toothed Belt Axis Elgc-Tb-Kf-80-1800 Effective Diameter Of Drive Pinion=33,42 Mm, Working Stroke=1800 Mm, Size=80, Stroke Reserve=0 Mm, Toothed-Belt Stretch=0,2 %
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.