Shop PARKER
See all product information
Create Account
Rnd cylinder, sprng ext, pvt&nose mnt, 1 1
- Mfr # 1.06RPSR05.00
- Zoro # G424937118
product price:Â
$
47.55
/ea
Key Features
Air Inlet Type
NPT
Magnetic Piston
Non-Magnetic Piston
Cylinder Repair
Non-Repairable
Minimum Operating Temperature
-10 Degrees F
Maximum Operating Temperature
165 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1.06RPSR05.00
- Zoro #
- G424937118
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Inlet Size
- 1/8 in
- Rod Diameter
- 5/16 in
- Rod Thread Length
- 3/4 in
- Bore Diameter
- 1 1/16 in
- Stroke Length
- 5 in
- Rod Thread Size
- 5/16"-24
Details
- Item
- Rnd cylinder,sprng ext, pvt&nose mnt,1 1/16"bore,5"strk
- Air Inlet Type
- NPT
- Magnetic Piston
- Non-Magnetic Piston
- Cylinder Repair
- Non-Repairable
- Minimum Operating Temperature
- -10 Degrees F
- Maximum Operating Temperature
- 165 Degrees F
- Series
- SR
- Spring Extension Force
- 6 lb
- For Fluid Type
- Dry Filtered Air
- Maximum Operating Pressure
- 250 psi
- System of Measurement
- Inch
- Actuation Type
- Air Extend, Spring Retract
- Cylinder Type
- Round Body
- Cushion Type
- None
- Number of Rods
- Single Rod
- Body Material
- Stainless Steel
- Body Material Grade
- 304
- Spring Retraction Force
- 15 lb
Description
Rnd cylinder,sprng ext, pvt&nose mnt,1 1/16 In.bore,5 In.strk, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Bore Diameter 1 1/16 in, Cushion Type None, Stroke Length 5 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force 15 lb, Number of Rods Single Rod, System of Measurement Inch, Body Material Grade 304, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 165 Degrees F
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.