Twin-Piston Cylinder DPZJ-10-50-P-A-KF-S2

  • Mfr # DPZJ-10-50-P-A-KF-S2

  • Zoro # G202747212


product price:  $1,466.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DPZJ-10-50-P-A-KF-S2
Zoro #
G202747212
UPC #
-
Country of Origin
Germany

Description

Twin-Piston Cylinder Dpzj-10-50-P-A-Kf-S2 With Two Parallel, Double-Ended Piston Rods And Yoke Plates, For Proximity Sensing, With Elastic Cushioning Rings In End Positions. Stroke=50 Mm, Adjustable End-Position Range/Length=10 Mm, Piston Diameter=10 Mm, Operating Mode Of Drive Unit=Yoke, Cushioning=P: Flexible Cushioning Rings/Plates At Both Ends

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.