
Vacuum Generator VN-05-H-T3-PQ2-VQ2-RO1-B
Mfr # VN-05-H-T3-PQ2-VQ2-RO1-B
Zoro # G502741576
product price: $264.99
/ea
Free Shipping & Returns
Key Features
Width
14 mm
Temp. Range
0° to 50°C
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
VN-05-H-T3-PQ2-VQ2-RO1-B
Zoro #
G502741576
UPC #
-
Country of Origin
Hungary
Dimensions
Width
14 mm
Details
Temp. Range
0° to 50°C
Description
Vacuum Generator Vn-05-H-T3-Pq2-Vq2-Ro1-B With Ejector Pulse And Built-In Solenoid Valve. Standard, High Vacuum, Width 14 Mm, T Shape With Plug Connector And Open Silencer. Nominal Size, Laval Nozzle=0,45 Mm, Grid Dimension=14 Mm, Design, Silencer=Open, Assembly Position=Any, Ejector Characteristic=(* Standard, * High Vacuum)
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.