Vacuum Generator VN-05-H-T3-PQ2-VQ2-RO1-M
- Mfr # VN-05-H-T3-PQ2-VQ2-RO1-M
- Zoro # G402741904
product price:Â
$
198.99
/ea
Free Shipping & Returns
Key Features
Width
14 mm
Temp. Range
0 Degrees C to 50 Degrees C
Pressure Range
2 to 8 bar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VN-05-H-T3-PQ2-VQ2-RO1-M
- Zoro #
- G402741904
- UPC #
- -
- Country of Origin
- Hungary
- Temp. Range
- 0 Degrees C to 50 Degrees C
- Pressure Range
- 2 to 8 bar
Dimensions
- Width
- 14 mm
Description
Vacuum Generator Vn-05-H-T3-Pq2-Vq2-Ro1-M With Built-In Solenoid Valve. Standard, High Vacuum, Width 14 Mm, T Shape With Plug Connector And Open Silencer. Nominal Size, Laval Nozzle=0,45 Mm, Grid Dimension=14 Mm, Design, Silencer=Open, Assembly Position=Any, Ejector Characteristic=(* Standard, * High Vacuum)
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.