Vacuum Generator VN-07-H-T2-PI2-VI2-RO1

  • Mfr # VN-07-H-T2-PI2-VI2-RO1

  • Zoro # G802742723


product price:  $74.45
/ea

Key Features

Width
10 mm
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
VN-07-H-T2-PI2-VI2-RO1
Zoro #
G802742723
UPC #
-
Country of Origin
Hungary

Dimensions

Width
10 mm

Description

Vacuum Generator Vn-07-H-T2-Pi2-Vi2-Ro1 Standard, High Vacuum Width 10 Mm, T Shape With Female Thread And Open Silencer. Nominal Size, Laval Nozzle=0,7 Mm, Grid Dimension=10 Mm, Design, Silencer=Open, Assembly Position=Any, Ejector Characteristic=(* High Vacuum, * Standard)