Cordless table saw CSC SYS 50 EB-Basic-Set

  • Mfr # 577372
  • Zoro # G922635028
product price: 
$
2,389.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
577372
Zoro #
G922635028
UPC #
-
Country of Origin
Germany

Description

The CSC SYS 50 cordless table saw is so compact that it fits into a Systainer. It's just as versatile in use, as it is tremendously convenient in its size. Make rip cuts of up to 11" (280 mm), cross-cut widths of up to 17-3/4" (450 mm) and bevel cuts of -2 Degrees to 47 Degrees . The unique digital operation produces results with maximum precision, with accuracy within a tenth of a millimeter (1/256"). The 2x18 V dual battery system in combination with the brushless EC-TEC motor will impress you with its power and torque - you won't notice any difference compared with a corded tablesaw. Together with the UG-CSC-SYS underframe, you have the perfect worktable with built-in support for ripping and cross-cutting, and it collapses for easy transport from the vehicle to the site. The CSC SYS 50: The ultimate in portable precision.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews