Shop POWERTEC
See all product information
Create Account
24" Straight Edge Guide & 7-1/4" 60T Circular Saw Blade Kit, 5/8" Arbor, ATB Carbide Teeth
- Mfr # 72280
- Zoro # G122970738
product price:Â
$
52.15
/ea
Key Features
Max. RPM
8000 RPM
Length
24 in
Arbor Size
5/8 in
Size
24 in & 7-1/4 in
For Use With
Circular Saw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 72280
- Zoro #
- G122970738
- UPC #
- 843441156161
- Country of Origin
- Taiwan, Province of China
- Number of Teeth
- 60T
- Max. RPM
- 8000 RPM
- For Use With
- Circular Saw
- Item
- Circular Saw Guides
- Material
- Tungsten Carbide, Aluminum
- Color
- Muiti color
- Kerf
- 1.8 mm
- Tooth Grind
- ATB
- Application
- Sawing
Dimensions
- Length
- 24 in
- Arbor Size
- 5/8 in
- Size
- 24 in & 7-1/4 in
Description
POWERTEC 24" Straight Edge Clamp Saw Guide & 7-1/4" Circular Saw Blade This adjustable 24-inch guide ensures flawless, straight cuts for woodworking, cabinetry, and panel glue-ups. Featuring a quick-locking clamping system, it secures tightly onto your material, providing a stable guide for circular saws, routers, jointers, and more. Paired with the clamp guide, this tungsten carbide-tipped saw blade delivers sharp, precise cuts with minimal splintering. Designed with an Alternate Top Bevel (ATB) tooth pattern, Teflon coating, and expansion slots, it ensures smooth operation, reduced friction, and extended blade life.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.