Shop MAKITA
See all product information
Create Account
Cordless Driver Drill
- Mfr # GFD03Z
- Zoro # G523785283
product price:Â
$
249.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Number of Speed Settings
3
Chuck Size
1/2 in
Number of Clutch Settings
41
Number of Chargers Included
0
Number of Batteries Included
0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GFD03Z
- Zoro #
- G523785283
- UPC #
- 197050014726
- Country of Origin
- China
Dimensions
- Chuck Size
- 1/2 in
Details
- Number of Speed Settings
- 3
- Number of Clutch Settings
- 41
- Number of Chargers Included
- 0
- Number of Batteries Included
- 0
- Voltage
- 40V DC
- Tool Series
- XGT(R)
- Drilling Capacity in Wood
- 2 in, 3 5/8 in, 6 in
- Cordless Drill Class
- General Purpose
- Battery Capacity
- 2.5Ah, 4.0Ah, 5.0Ah, 8.0Ah
- Maximum Blows per Minute
- Not Rated
- Item
- Cordless Driver Drill
- Maximum Working Torque
- 1,590 in-lb
- Power Source
- Cordless
- Power Source - TS Only
- Cordless
- Power Source - old
- Cordless
Description
Cordless Driver Drill, Voltage 40V DC, Cordless Drill Class General Purpose, Chuck Size 1/2 in, Drilling Capacity in Concrete Not Applicable, Drilling Capacity in Wood 2 in, 3 5/8 in, 6 in, Number of Speed Settings 3, Number of Clutch Settings 41, Maximum Working Torque 1,590 in-lb, Maximum Blows per Minute Not Rated, Brushless Motor Yes, Battery Capacity 2.5Ah, 4.0Ah, 5.0Ah, 8.0Ah
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.