Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radius Router Bit S8 HW R2 D28 KL12, 7 MFK

  • Mfr # 499809

  • Zoro # G122634845


product price: $216.99
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
499809
Zoro #
G122634845
UPC #
-
Country of Origin
Germany

Description

For use with the Festool MFK 700 Trim Router, this router bit produces the perfect radius on 2mm wood or plastic edge banding. The cutters can be rotated, prolonging service life with four new cutting surfaces. Diameter (D) of 28mm and cutting length (NL) of 3mm. Radius (R) 2mm.