Zoro Homepage

Shower Door, 18-1/2" x 24" x 18-1/2" Size

  • Mfr # TDNA0570-CL-SV

  • Zoro # G4832182


product price: $547.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

For Use With
38 in x 38 in W Corner Shower
Mounting Type
Wall
Type
Neo-Angle
Finish
Polished
Includes
Tempered Clear Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDNA0570-CL-SV
Zoro #
G4832182
UPC #
721015605843
Country of Origin
China

Dimensions

Size (In.)
18-1/2 x 24 x 18-1/2
Depth (In.)
2
Height (In.)
70
Width (In.)
24
Manufacturers Warranty Length
Lifetime
Overall Depth
2 in
Glass Thickness
3/16 in
Overall Height
70 in
Width Range (In.)
38 in
Door Width - Maximum
24 in
Fixed Panel Width
18 1/2 in

Details

Item
Shower Door
For Use With
38 in x 38 in W Corner Shower
Mounting Type
Wall
Type
Neo-Angle
Finish
Polished
Includes
Tempered Clear Glass
Material of Construction
Aluminum
Color
Silver
Standards
ANSI
Features
Magnetic Closure
Door Frame Finish
Silver
ADA Compliance
No
Framed/Frameless
Framed
Door Type
Neo-Angle
Number of Panels
3
Door Frame Material
Aluminum
Glass Type
Clear Tempered Glass
Door Application
Shower
Ligature Resistant
Yes
Ligature-Resistant
Ligature-Resistant
Compatible Product Type
Corner Showers
Compatible Series
Tides Neo
ADA Compliant
Not ADA Compliant

Description

Shower Door, ADA Compliance No, Door Application Shower, Door Frame Finish Silver, Door Frame Material Aluminum, Door Type Neo-Angle, For Use With 38 in x 38 in W Corner Shower, Framed, Glass Thickness 3/16 in, Clear Tempered Glass, Number of Panels 3, Overall Depth 2 in, Overall Height 70 in, Foremost, Width Range (In.) 38 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.