Shower Door, 48 in W, 74 in H, Glass
Mfr # MRHG4874-GR-MB
Zoro # G314564066
product price: $658.99
/eaKey Features
Includes
Door Width - Maximum
48 in
Features
8 in Through-the-Glass Mitered Handle and Hinges in Matching Finish, Installed Hinge Right or Left Off of Wall Only, H2Off(R) Clean Glass Technology, Hinge System up to 1 1/2 in Opening Adjustment on Panel Side
Compatible Series
Marina
ADA Compliant
Not ADA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MRHG4874-GR-MB
Zoro #
G314564066
UPC #
721015623540
Country of Origin
China
Dimensions
Door Width - Maximum
48 in
Manufacturers Warranty Length
2 yr
Overall Height
74 in
Glass Thickness
3/8 in
Details
Item
Shower Door
Includes
Features
8 in Through-the-Glass Mitered Handle and Hinges in Matching Finish, Installed Hinge Right or Left Off of Wall Only, H2Off(R) Clean Glass Technology, Hinge System up to 1 1/2 in Opening Adjustment on Panel Side
Compatible Series
Marina
ADA Compliant
Not ADA Compliant
Door Frame Finish
Matte Black
Compatible Product Type
Showers
Framed/Frameless
Frameless
Door Type
Door and Panel
Number of Panels
2
Door Application
Shower
Glass Type
Clear Tempered Glass
Description
Shower Door, Door Application Shower, Door Frame Finish Matte Black, Door Type Door and Panel, Frameless, Glass Thickness 3/8 in, Clear Tempered Glass, Number of Panels 2, Overall Height 74 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.