Shower Door, 60 in W, 74 in H, Glass
Mfr # LGRLSC6074-CL-BN
Zoro # G414563747
product price:Â $763.99
/eaKey Features
Includes
Door Width - Maximum
60 in
Door Application
Shower
Compatible Product Type
Showers
Compatible Series
Lagoon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LGRLSC6074-CL-BN
Zoro #
G414563747
UPC #
721015623861
Country of Origin
China
Dimensions
Door Width - Maximum
60 in
Manufacturers Warranty Length
5 yr
Overall Height
74 in
Glass Thickness
5/16 in
Details
Item
Shower Door
Includes
Door Application
Shower
Compatible Product Type
Showers
Compatible Series
Lagoon
Number of Panels
2
Features
1 1/2 in Opening Range, Install Operating Panel Left or Right Side, Handle, One Operating Panel and One Fixed Panel, Slow Close System, Smooth Operating Rollers, Up to 3/8 in Adjustment for Out of Square Walls
Framed/Frameless
Frameless
ADA Compliant
Not ADA Compliant
Door Frame Finish
Brushed Nickel
Door Type
Door and Panel
Glass Type
Clear Tempered Glass
Description
Shower Door, Door Application Shower, Door Frame Finish Brushed Nickel, Door Type Door and Panel, Frameless, Glass Thickness 5/16 in, Clear Tempered Glass, Number of Panels 2, Overall Height 74 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.