Tub Spout 1/2in FIP Nose Thread Slip On Bathtub Faucet with Diverter Chrome Plated
- Mfr # U30-78
- Zoro # G722582355
product price:Â
$
14.99
/ea
Key Features
Connection Size
1/2 in
Material
Die Cast
Finish
Chrome Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U30-78
- Zoro #
- G722582355
- UPC #
- 804595387849
- Country of Origin
- China
Dimensions
- Connection Size
- 1/2 in
Details
- Material
- Die Cast
- Finish
- Chrome Plated
Description
Chrome-plated slip-on tub spout for 1/2in copper pipe with diverter at nose. Fast, tool-free installation with bright, rust-resistant surface.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.