Shower Door, 60 in W, 74 in H, Glass

  • Mfr # MRHG6074-CL-SV

  • Zoro # G714563980


product price: $637.99
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Includes
(5) 1/4 in Wall Plugs, (2) 1/8 in Setting Blocks, (2) 19/32 in Setting Blocks, (9) 5/16 in Wall Plugs, (9) Countersunk Screws 1 1/2 in, (5) Countersunk Screws 1 3/8 in, (3) Countersunk Screws 2 3/4 in, Door, Fixed Panel, Handle, (2) Side Vinyl, Strike Extender Piece, U-Channel, Vinyl Sweep, (2) Wall Hinges, Wall Jamb
Compatible Series
Marina
Framed/Frameless
Frameless
Door Width - Maximum
60 in
Glass Type
Clear Tempered Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MRHG6074-CL-SV
Zoro #
G714563980
UPC #
721015623588
Country of Origin
China

Dimensions

Door Width - Maximum
60 in
Overall Height
74 in
Manufacturers Warranty Length
1 yr Commercial, 5 yr Residential
Glass Thickness
3/8 in

Details

Item
Shower Door
Includes
(5) 1/4 in Wall Plugs, (2) 1/8 in Setting Blocks, (2) 19/32 in Setting Blocks, (9) 5/16 in Wall Plugs, (9) Countersunk Screws 1 1/2 in, (5) Countersunk Screws 1 3/8 in, (3) Countersunk Screws 2 3/4 in, Door, Fixed Panel, Handle, (2) Side Vinyl, Strike Extender Piece, U-Channel, Vinyl Sweep, (2) Wall Hinges, Wall Jamb
Compatible Series
Marina
Framed/Frameless
Frameless
Glass Type
Clear Tempered Glass
Compatible Product Type
Showers
Features
8 in Through-the-Glass Mitered Handle and Hinges in Matching Finish, Installed Hinge Right or Left Off of Wall Only, H2Off(R) Clean Glass Technology, Hinge System up to 1 1/2 in Opening Adjustment on Panel Side
Door Application
Shower
Door Type
Door and Panel
ADA Compliant
Not ADA Compliant
Door Frame Finish
Silver
Number of Panels
2

Description

Shower Door, Door Application Shower, Door Frame Finish Silver, Door Type Door and Panel, Frameless, Glass Thickness 3/8 in, Clear Tempered Glass, Number of Panels 2, Overall Height 74 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.