Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TDSW3565-OB-OR
Zoro #
G4865222
UPC #
721015604532
Country of Origin
China
Dimensions
Size (In.)
35 x 65
Depth (In.)
2
Width (In.)
35
Height (In.)
65
Overall Height
65 in
Manufacturers Warranty Length
Lifetime
Overall Depth
2 in
Glass Thickness
5/32 in
Width Range (In.)
33 in to 35 in
Description
Shower Door, ADA Compliance No, Door Application Shower, Door Frame Finish Oil Rubbed Bronze, Door Frame Material Aluminum, Door Type Pivot, For Use With Up to 35 in W Shower, Framed, Glass Thickness 5/32 in, Obscured Tempered Glass, Number of Panels 1, Overall Depth 2 in, Overall Height 65 in, Foremost, Width Range (In.) 33 in to 35 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.