Zoro Homepage

Shower Door, Al, Dark Brown, 48" x 70" Sz

  • Mfr # TDSS4870-RN-OR

  • Zoro # G4764221


product price: $438.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

For Use With
48 in W Shower
Mounting Type
Wall
Type
Framed
Finish
Oil Rubbed Bronze
Includes
Tempered Obscure Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDSS4870-RN-OR
Zoro #
G4764221
UPC #
721015603825
Country of Origin
China

Dimensions

Size (In.)
48 x 70
Depth (In.)
2-1/2
Height (In.)
70
Width (In.)
48
Overall Depth
2 1/2 in
Width Range (In.)
44 in to 48 in
Overall Height
70 in
Glass Thickness
3/16 in
Manufacturers Warranty Length
Lifetime
Door Width - Maximum
48 in

Details

Item
Shower Door
For Use With
48 in W Shower
Mounting Type
Wall
Type
Framed
Finish
Oil Rubbed Bronze
Includes
Tempered Obscure Glass
Color
Dark Brown
Material of Construction
Aluminum
Standards
ANSI
Number of Panels
2
Glass Type
Rain Tempered Glass
Door Frame Material
Aluminum
Door Type
Double Sliding
ADA Compliance
No
Door Frame Finish
Oil Rubbed Bronze
Features
Rounded Header, Bottom Track for Easy Cleaning
Door Application
Shower
Ligature Resistant
Yes
Framed/Frameless
Framed
ADA Compliant
Not ADA Compliant
Compatible Series
Tides
Ligature-Resistant
Ligature-Resistant
Compatible Product Type
Showers

Description

Shower Door, ADA Compliance No, Door Application Shower, Door Frame Finish Oil Rubbed Bronze, Door Frame Material Aluminum, Door Type Double Sliding, For Use With 48 in W Shower, Framed, Glass Thickness 3/16 in, Rain Tempered Glass, Number of Panels 2, Overall Depth 2 1/2 in, Overall Height 70 in, Foremost, Width Range (In.) 44 in to 48 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.