This item is Discontinued.

Fgi Shower Door, Aluminum, Gray, 60" x 69" Sz CVDP6069-RN-BN

Shower Door, Aluminum, Gray, 60" x 69" Sz (Discontinued)

  • Mfr # CVDP6069-RN-BN
  • Zoro # G4802487
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CVDP6069-RN-BN
Zoro #
G4802487
UPC #
721015613305
Country of Origin
China

Dimensions

Height (In.)
69
Size (In.)
60 x 69
Width (In.)
60
Depth (In.)
1-1/2
Overall Depth
1 1/2 in
Manufacturers Warranty Length
Door - Lifetime, Glass - 10 yr
Glass Thickness
1/4 in
Overall Height
69 in
Width Range (In.)
54 in to 60 in
Door Width - Maximum
60 in

Details

Item
Shower Door
For Use With
54 in - 60 in W Shower
Mounting Type
Wall
Type
Panel
Finish
Brushed Nickel
Includes
1/4" Tempered Obscure Glass
Material of Construction
Aluminum
Color
Gray
Standards
ANSI
Glass Type
Rain Tempered Glass
Door Frame Finish
Brushed Nickel
Door Type
Pivot
Ligature Resistant
Yes
Door Application
Shower
ADA Compliance
No
Door Frame Material
Aluminum
Number of Panels
2
Framed/Frameless
Frameless
Features
H2Off(R) Clean Glass Technology, Pivot Hinge System
Compatible Product Type
Showers
Ligature-Resistant
Ligature-Resistant
ADA Compliant
Not ADA Compliant
Compatible Series
Cove

Description

Shower Door, ADA Compliance No, Door Application Shower, Door Frame Finish Brushed Nickel, Door Frame Material Aluminum, Door Type Pivot, For Use With 54 in - 60 in W Shower, Frameless, Glass Thickness 1/4 in, Rain Tempered Glass, Number of Panels 2, Overall Depth 1 1/2 in, Overall Height 69 in, Foremost, Width Range (In.) 54 in to 60 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.