Zoro Homepage

Shower Door, Aluminum, Nickel, 48"x76" Size

  • Mfr # MRRL4876-CL-BN

  • Zoro # G4786061


product price: $732.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

For Use With
48 in W Shower
Mounting Type
Wall
Type
Alcove
Finish
Brushed Nickel
Includes
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRRL4876-CL-BN
Zoro #
G4786061
UPC #
721015614548
Country of Origin
China

Dimensions

Depth (In.)
2
Width (In.)
48
Size (In.)
48 x 76
Height (In.)
76
Width Range (In.)
44 in to 48 in
Glass Thickness
3/8 in
Overall Depth
2 in
Manufacturers Warranty Length
5 yr
Overall Height
76 in
Door Width - Maximum
48 in

Details

Item
Shower Door
For Use With
48 in W Shower
Mounting Type
Wall
Type
Alcove
Finish
Brushed Nickel
Includes
Glass
Color
Gray
Material of Construction
Aluminum
Standards
ANSI
Number of Panels
2
Door Frame Material
Aluminum
Door Application
Shower, Tub
Door Type
Door and Panel
ADA Compliance
No
Door Frame Finish
Brushed Nickel
Framed/Frameless
Frameless
Features
One Operating Panel and One Fixed Panel, Smooth Operating Rollers in Matching Finish, Through-the-Glass Handle, Up to 3/8 in Adjustment for Out of Square Walls
Ligature Resistant
Yes
Glass Type
Clear Tempered Glass
Compatible Series
Marina
Compatible Product Type
Showers
ADA Compliant
Not ADA Compliant
Ligature-Resistant
Ligature-Resistant

Description

Tub and Shower Door, Door Application Shower, Tub, Door Frame Finish Brushed Nickel, Door Type Door and Panel, Frameless, Glass Thickness 3/8 in, Clear Tempered Glass, Number of Panels 2, Overall Height 76 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.