Zoro Homepage

Shower Door, Aluminum, Silver, 29" x 65" Sz

  • Mfr # TDSW2965-OB-SV

  • Zoro # G4817957


product price: $293.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

For Use With
Up to 29 in W Shower
Type
Pivot Swing
Finish
Polished
Includes
Tempered Obscure Glass
Material of Construction
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDSW2965-OB-SV
Zoro #
G4817957
UPC #
721015600367
Country of Origin
China

Dimensions

Depth (In.)
2
Width (In.)
29
Height (In.)
65
Size (In.)
29 x 65
Glass Thickness
3/16 in
Overall Depth
2 in
Width Range (In.)
27 in to 29 in
Overall Height
65 in
Manufacturers Warranty Length
Lifetime
Door Width - Maximum
29 in

Details

Item
Shower Door
For Use With
Up to 29 in W Shower
Type
Pivot Swing
Finish
Polished
Includes
Tempered Obscure Glass
Material of Construction
Aluminum
Color
Silver
Standards
ANSI
ADA Compliance
No
Framed/Frameless
Framed
Door Frame Finish
Silver
Features
Flexible Orientation - Right or Left Hand Pivot, Full Length Magnetic Closure, Integrated Door Handle, Up to 1/2 in Adjustment for Out of Square Walls
Door Frame Material
Aluminum
Door Type
Pivot
Ligature Resistant
Yes
Door Application
Shower
Glass Type
Obscured Tempered Glass
Number of Panels
1
Compatible Series
Tides
Ligature-Resistant
Ligature-Resistant
Compatible Product Type
Showers
ADA Compliant
Not ADA Compliant

Description

Shower Door, ADA Compliance No, Door Application Shower, Door Frame Finish Silver, Door Frame Material Aluminum, Door Type Pivot, For Use With Up to 29 in W Shower, Framed, Glass Thickness 3/16 in, Obscured Tempered Glass, Number of Panels 1, Overall Depth 2 in, Overall Height 65 in, Foremost, Width Range (In.) 27 in to 29 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.