Tub Spout 1/2in FIP Nose Thread Non Diverter 7in Bathtub Faucet Chrome Plated Finish
- Mfr # U30-70
- Zoro # G822582392
product price:Â
$
18.99
/ea
Key Features
Connection Size
1/2 in
Material
Die Cast
Finish
Chrome Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U30-70
- Zoro #
- G822582392
- UPC #
- 804595387887
- Country of Origin
- China
- Material
- Die Cast
- Finish
- Chrome Plated
Dimensions
- Connection Size
- 1/2 in
Description
Strong die-cast metal tub spout with 7-in length for larger tubs. Non-diverter design delivers water directly to the tub. Chrome-plated finish resists corrosion, tarnish, and water spots. Fits 1/2in FIP nose thread for easy installation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.