Zoro Homepage

Shower Door, Aluminum, Silver, 42" x 65" Sz

  • Mfr # CVSS4265-CL-SV

  • Zoro # G4783027


product price: $547.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

For Use With
42 in W Shower
Mounting Type
Wall
Type
Frameless
Finish
Polished
Includes
1/4" Tempered Clear Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CVSS4265-CL-SV
Zoro #
G4783027
UPC #
721015601265
Country of Origin
China

Dimensions

Height (In.)
65
Width (In.)
42
Size (In.)
42 x 65
Depth (In.)
2-1/2
Width Range (In.)
38 in to 42 in
Overall Height
65 in
Glass Thickness
1/4 in
Manufacturers Warranty Length
Door - Lifetime, Glass - 10 yr
Overall Depth
2 1/2 in
Door Width - Maximum
42 in

Details

Item
Shower Door
For Use With
42 in W Shower
Mounting Type
Wall
Type
Frameless
Finish
Polished
Includes
1/4" Tempered Clear Glass
Color
Silver
Material of Construction
Aluminum
Standards
ANSI
Framed/Frameless
Frameless
Door Application
Shower
Ligature Resistant
Yes
Features
H2Off(R) Clean Glass Technology, Safe-Slider(TM) Clip
Door Frame Material
Aluminum
Door Frame Finish
Silver
ADA Compliance
No
Door Type
Double Sliding
Number of Panels
2
Glass Type
Clear Tempered Glass
Compatible Product Type
Showers
Ligature-Resistant
Ligature-Resistant
ADA Compliant
Not ADA Compliant
Compatible Series
Cove

Description

Shower Door, ADA Compliance No, Door Application Shower, Door Frame Finish Silver, Door Frame Material Aluminum, Door Type Double Sliding, For Use With 42 in W Shower, Frameless, Glass Thickness 1/4 in, Clear Tempered Glass, Number of Panels 2, Overall Depth 2 1/2 in, Overall Height 65 in, Foremost, Width Range (In.) 38 in to 42 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.