This item is Discontinued.

Fgi Shower Door, Aluminum, Silver, 48" x 72" Sz CVSS4872-RN-SV

Shower Door, Aluminum, Silver, 48" x 72" Sz (Discontinued)

  • Mfr # CVSS4872-RN-SV
  • Zoro # G4877533
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CVSS4872-RN-SV
Zoro #
G4877533
UPC #
721015601470
Country of Origin
China

Dimensions

Height (In.)
72
Size (In.)
48 x 72
Width (In.)
48
Depth (In.)
2
Overall Depth
2 in
Manufacturers Warranty Length
Door - Lifetime, Glass - 10 yr
Glass Thickness
1/4 in
Overall Height
72 in
Width Range (In.)
44 in to 48 in

Details

Item
Shower Door
For Use With
48 in W Shower
Mounting Type
Wall
Type
Frameless
Finish
Polished
Includes
1/4" Tempered Obscure Glass
Color
Silver
Material of Construction
Aluminum
Standards
ANSI
Door Frame Material
Aluminum
Features
H2Off(R) Technology, Safe-Slider(TM) Clip
Glass Type
Rain Tempered Glass
Framed/Frameless
Frameless
ADA Compliance
No
Door Application
Shower
Number of Panels
2
Door Type
Double Sliding
Door Frame Finish
Silver
Ligature Resistant
Yes

Description

Shower Door, ADA Compliance No, Door Application Shower, Door Frame Finish Silver, Door Frame Material Aluminum, Door Type Double Sliding, For Use With 48 in W Shower, Frameless, Glass Thickness 1/4 in, Rain Tempered Glass, Number of Panels 2, Overall Depth 2 in, Overall Height 72 in, Foremost, Width Range (In.) 44 in to 48 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.