This item is Discontinued.

Fgi Shower Door, Aluminum, Silver, 48" x 74" Sz MRDP4874-CL-SV

Shower Door, Aluminum, Silver, 48" x 74" Sz (Discontinued)

  • Mfr # MRDP4874-CL-SV
  • Zoro # G4852029
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MRDP4874-CL-SV
Zoro #
G4852029
UPC #
721015613664
Country of Origin
China

Dimensions

Height (In.)
74
Depth (In.)
2
Size (In.)
48 x 74
Width (In.)
48
Overall Height
74 in
Manufacturers Warranty Length
Door - Lifetime, Glass - 10 yr
Glass Thickness
3/8 in
Width Range (In.)
44 in to 48 in
Overall Depth
2 in

Details

Item
Shower Door
For Use With
48 in W Shower
Mounting Type
Wall
Type
Inline Panel
Finish
Polished
Material of Construction
Aluminum
Color
Silver
Includes
3/8" Tempered Clear Glass
Standards
ANSI
Door Application
Shower
Door Type
Pivot
Number of Panels
2
Ligature Resistant
Yes
Door Frame Finish
Silver
Door Frame Material
Aluminum
Features
H2Off(R) Technology, Magnetic Strike
Glass Type
Clear Tempered Glass
Framed/Frameless
Frameless
ADA Compliance
No

Description

Shower Door, ADA Compliance No, Door Application Shower, Door Frame Finish Silver, Door Frame Material Aluminum, Door Type Pivot, For Use With 48 in W Shower, Frameless, Glass Thickness 3/8 in, Clear Tempered Glass, Number of Panels 2, Overall Depth 2 in, Overall Height 74 in, Foremost, Width Range (In.) 44 in to 48 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.