This item is Discontinued.

Fgi Shower Door, Aluminum, Silver, 54" x 69" Sz CVDP5469-CL-SV

Shower Door, Aluminum, Silver, 54" x 69" Sz (Discontinued)

  • Mfr # CVDP5469-CL-SV
  • Zoro # G4782561
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CVDP5469-CL-SV
Zoro #
G4782561
UPC #
721015612681
Country of Origin
China

Dimensions

Size (In.)
54 x 69
Height (In.)
69
Width (In.)
54
Depth (In.)
1-1/2
Width Range (In.)
48 in to 54 in
Manufacturers Warranty Length
Door - Lifetime, Glass - 10 yr
Overall Height
69 in
Glass Thickness
1/4 in
Overall Depth
1 1/2 in

Details

Item
Shower Door
For Use With
48 in - 54 in W Shower
Mounting Type
Wall
Type
Panel
Finish
Polished
Includes
1/4" Tempered Clear Glass
Material of Construction
Aluminum
Color
Silver
Standards
ANSI
Framed/Frameless
Frameless
Door Frame Finish
Silver
Door Application
Shower
Number of Panels
2
Door Frame Material
Aluminum
Door Type
Pivot
Glass Type
Clear Tempered Glass
Ligature Resistant
Yes
ADA Compliance
No
Features
H2Off(TM) Clean Glass Technology, Pivot Hinge System

Description

Shower Door, ADA Compliance No, Door Application Shower, Door Frame Finish Silver, Door Frame Material Aluminum, Door Type Pivot, For Use With 48 in - 54 in W Shower, Frameless, Glass Thickness 1/4 in, Clear Tempered Glass, Number of Panels 2, Overall Depth 1 1/2 in, Overall Height 69 in, Foremost, Width Range (In.) 48 in to 54 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.