This item is Discontinued.

Fgi Shower Door, Aluminum, Silver, 60" x 69" Sz CVDP6069-CL-SV

Shower Door, Aluminum, Silver, 60" x 69" Sz (Discontinued)

  • Mfr # CVDP6069-CL-SV
  • Zoro # G4840530
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CVDP6069-CL-SV
Zoro #
G4840530
UPC #
721015612711
Country of Origin
China

Dimensions

Width (In.)
60
Height (In.)
69
Depth (In.)
1-1/2
Size (In.)
60 x 69
Overall Height
69 in
Manufacturers Warranty Length
Door - Lifetime, Glass - 10 yr
Overall Depth
1 1/2 in
Width Range (In.)
54 in to 60 in
Glass Thickness
1/4 in
Door Width - Maximum
60 in

Details

Item
Shower Door
For Use With
54 in - 60 in W Shower
Mounting Type
Wall
Type
Panel
Finish
Polished
Includes
1/4" Tempered Clear Glass
Material of Construction
Aluminum
Color
Silver
Standards
ANSI
ADA Compliance
No
Number of Panels
2
Door Frame Material
Aluminum
Ligature Resistant
Yes
Door Frame Finish
Silver
Features
H2Off(R) Clean Glass Technology, Pivot Hinge System
Door Type
Pivot
Door Application
Shower
Framed/Frameless
Frameless
Glass Type
Clear Tempered Glass
Ligature-Resistant
Ligature-Resistant
ADA Compliant
Not ADA Compliant
Compatible Product Type
Showers
Compatible Series
Cove

Description

Shower Door, ADA Compliance No, Door Application Shower, Door Frame Finish Silver, Door Frame Material Aluminum, Door Type Pivot, For Use With 54 in - 60 in W Shower, Frameless, Glass Thickness 1/4 in, Clear Tempered Glass, Number of Panels 2, Overall Depth 1 1/2 in, Overall Height 69 in, Foremost, Width Range (In.) 54 in to 60 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.