This item is Discontinued.

Fgi Shower Door, Aluminum, Silver, 60" x 74" Sz MRDP6074-CL-SV

Shower Door, Aluminum, Silver, 60" x 74" Sz (Discontinued)

  • Mfr # MRDP6074-CL-SV
  • Zoro # G4800070
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRDP6074-CL-SV
Zoro #
G4800070
UPC #
721015613688
Country of Origin
China

Dimensions

Height (In.)
74
Size (In.)
60 x 74
Depth (In.)
2
Width (In.)
60
Overall Height
74 in
Width Range (In.)
56 in to 60 in
Manufacturers Warranty Length
Door - Lifetime, Glass - 10 yr
Overall Depth
2 in
Glass Thickness
3/8 in

Details

Item
Shower Door
For Use With
60 in W Shower
Type
Inline Panel
Finish
Polished
Color
Silver
Includes
3/8" Tempered Clear Glass
Material of Construction
Aluminum
Standards
ANSI
Door Frame Finish
Silver
Door Application
Shower
Glass Type
Clear Tempered Glass
ADA Compliance
No
Door Frame Material
Aluminum
Framed/Frameless
Frameless
Number of Panels
2
Features
H2Off(R) Technology, Magnetic Strike
Door Type
Pivot
Ligature Resistant
Yes

Description

Shower Door, ADA Compliance No, Door Application Shower, Door Frame Finish Silver, Door Frame Material Aluminum, Door Type Pivot, For Use With 60 in W Shower, Frameless, Glass Thickness 3/8 in, Clear Tempered Glass, Number of Panels 2, Overall Depth 2 in, Overall Height 74 in, Foremost, Width Range (In.) 56 in to 60 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.