This item is Discontinued.

Fgi Shower Door, Dark Brown, 32-1/2" x 65" Sz CVSW3365-CL-OR

Shower Door, Dark Brown, 32-1/2" x 65" Sz (Discontinued)

  • Mfr # CVSW3365-CL-OR
  • Zoro # G4850559
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CVSW3365-CL-OR
Zoro #
G4850559
UPC #
721015600466
Country of Origin
China

Dimensions

Depth (In.)
2
Height (In.)
65
Size (In.)
32-1/2 x 65
Width (In.)
32-1/2
Overall Depth
2 in
Width Range (In.)
30 1/2 in to 32 1/2 in
Overall Height
65 in
Glass Thickness
1/4 in
Manufacturers Warranty Length
Door - Lifetime, Glass - 10 yr

Details

Item
Shower Door
For Use With
Up to 32 1/2 in W Shower
Mounting Type
Wall
Type
Pivot Swing
Finish
Oil Rubbed Bronze
Material of Construction
Aluminum
Includes
1/4" Tempered Clear Glass
Color
Dark Brown
Standards
ANSI
Framed/Frameless
Frameless
Door Type
Pivot
Number of Panels
1
Ligature Resistant
Yes
Features
Up to 1/2 in Adjustment for Out Of Square Walls, H2Off Clean Glass Technology is Applied to the Inside Surface Of the Glass
Door Frame Finish
Oil Rubbed Bronze
Door Application
Shower
Glass Type
Clear Tempered Glass
Door Frame Material
Aluminum
ADA Compliance
No

Description

Shower Door, ADA Compliance No, Door Application Shower, Door Frame Finish Oil Rubbed Bronze, Door Frame Material Aluminum, Door Type Pivot, For Use With Up to 32 1/2 in W Shower, Frameless, Glass Thickness 1/4 in, Clear Tempered Glass, Number of Panels 1, Overall Depth 2 in, Overall Height 65 in, Foremost, Width Range (In.) 30 1/2 in to 32 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.