Shop All Bathtub Parts & Accessories
Fgi
Tub Door, Aluminum, Silver, 58" x 55" Sz
Mfr # TDST5855-OB-SV
Zoro # G4790882
product price: $377.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$377.99
Free 30-Day Returns
Key Features
- For Use With 60 in W Tub
- Mounting Type Wall
- Type Framed
- Finish Polished
- Depth (In.) 2-1/2
Product Information
- Brand Fgi
- MFR # TDST5855-OB-SV
- Zoro # G4790882
- UPC # 721015612612
- Country of Origin China
- Category Bathtub Parts & Accessories
Dimensions
Depth (In.) | 2-1/2 |
Size (In.) | 58 x 55 |
Height (In.) | 55 |
Width (In.) | 58 |
Manufacturers Warranty Length | Lifetime |
Overall Height | 55 in |
Width Range (In.) | 54 in to 58 in |
Overall Depth | 2 1/2 in |
Details
Description
Tub Door, ADA Compliance No, Door Application Tub, Door Frame Finish Silver, Door Frame Material Aluminum, Door Type Double Sliding, For Use With 60 in W Tub, Framed, Glass Thickness 5/32 in, Obscured Tempered Glass, Number of Panels 2, Overall Depth 2 1/2 in, Overall Height 55 in, Foremost, Width Range (In.) 54 in to 58 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 2" x 1/2" Cast Iron Concentric Reducer Coupling Class 125 (0300151008)
- WATCO Flex924 24 in. x 1.5 in. Flexible Bath Waste w-Foot Act. Stopper and Innovator Overflow, Brass (FLEX924-FA-PVC-PB)
- SEALFLEX Coolant Hose, 3/4 in.Pipe, 9 in.L, Gray (12-09-M-N)
- OATEY Strainer Snap-Tite Ss 4-1/4 (42005)
- PFISTER Arkitek 1-Handle Tub & Shower Trim In Brushed Nickel (LG89-8LPMK)
- WATCO 1.625 in. Overall Dia. x 16 Threads x 1.25 in. Push Pull Trim Kit, Bronze (38080-BZ)
- WATCO 1.865 in. Overall Dia. x 11.5 Threads x 1.25 in. PresFlo Trim Kit, Chrome (38250-CP)
- DELTA Delta MultiChoice Univ Tub/Shw Rough (R10000-PFT-MF)
- WATCO One-Hole Bath Overflow Plate Includes Overflow and Screw, Chrome (18001-CP)
- WATCO Trip Lever Bath Overflow Plate Kit, Brushed Nickel (18702-BN)
- WATCO 1.865 in. Overall Dia. x 11.5 Threads x 1.25 in. Lift-Turn Trim Kit, Bronze (958290-BZ)
- Fgi Bathtub Parts & Accessories